Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-General Purpose


(8,897 Items)
Sub Category
Premium Efficiency Motors (2,185)
Remove
Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC
Remove

      Items
Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC


Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC
Picture may not represent actual product
Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB871563
Price: $1,069.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Marathon Motors EPAct Efficiency Motor, U746, 15HP, 3600RPM, 230/460V, 3PH, 254TC FR, TEFC

Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications
ENCLOSURE TEFC
FRAME 254TC
MOUNTING C-Face Rigid
PHASE 3
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 223
UL Recognized Construction
CSA Y
STARTING TYPE Across The Line
IP CODE 43
60 HERTZ SF 1.15
50 Hertz HP 10
50 Hertz kW 7.5
CATALOG NUMBER U746
BEARING-DRIVE-END Ball
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS F
KVA-CODE F
APPROVAL-CE Y
NEMA DESIGN B
BRAND Marathon Motors
MODEL NUMBER 254TTFL4004
60 HERTZ HP 15
60 HERTZ kW 11.2
60 HERTZ RPMS 3600
60 HERTZ FL Eff 90.20%
60 HERTZ VOLTS 230/460
OPPOSITE END BEARING SIZE 6207
DRIVE END BEARING SIZE 6309
ASSEMBLY F1 (F2 Modification Available)
ORIENTATION Horizontal
50 Hertz SF 1.15
50 Hertz FL Amps 29/14.5
50 Hertz Voltage 190/380
60 HERTZ FL AMPS 35/17.5
50 Hertz RPM 3000
50 Hertz FL eFF 90.20%


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 254 w/ 2 Adjusting Bolts

From $50.95
More Info
Add to Cart
57 Series Enclosed 240VAC Voltage Supply

57 Series Enclosed 240VAC Voltage Supply

From $118.95
More Info
Add to Cart
1 Phase 230VAC 2HP Drives

1 Phase 230VAC 2HP Drives

From $262.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)