Washdown DC Motors
Availability
Brand
Voltage
Type
Horsepower
Enclosure
Price
Horsepower
1/3 HP
Frame
S56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1/4 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
US56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
3/4 HP
Frame
S56C
Voltage
180 V
RPM
1750 rpm
Horsepower
3/4 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1/4 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1 HP
Frame
S56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1/3 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
S56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1/3 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Baldor-Reliance Electric Motors CDPSWD3410, .25HP, 1750RPM, DC, 56C, 3413P, TEFC, F1
Horsepower
1/4 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1-1/2 HP
Frame
145TC
Voltage
180 V
RPM
1750 rpm
Baldor-Reliance Electric Motors CDPSWD3406, .25HP, 1750RPM, DC, 56C, 3413P, TEFC, F1
Horsepower
1/4 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
56C
Voltage
90 V
RPM
1750 rpm
Horsepower
1/2 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
3/4 HP
Frame
56C
Voltage
180 V
RPM
1750 rpm
Horsepower
3 HP
Frame
184TC
Voltage
180 V
RPM
1750 rpm