Woodworking Motors
Enclosure
Price
Marathon Motors Metric Motor, H954, 5HP, 1500RPM, 190-200-208/380-400-415V, 3PH, 184T FR, DP
Voltage
190/380 V
Horsepower
5 HP
RPM
1500 rpm
Frame
184T
Marathon Motors Metric Motor, KG319, 5K49UN8052, 2HP, 1425RPM, 220/380V, 3PH, 145T FR, DP
Voltage
220/380 V
Horsepower
2 HP
RPM
1425 rpm
Frame
145T
Marathon Motors Metric Motor, H956, 10HP, 1500RPM, 190-200-208/380-400-415V, 3PH, 215T FR, DP
Voltage
190/380 V
Horsepower
10 HP
RPM
1500 rpm
Frame
215T
Voltage
115/208-230 V
Horsepower
2 HP
RPM
3450 rpm
Frame
56H
Voltage
115/208-230 V
Horsepower
1 HP
RPM
3450 rpm
Frame
56
Voltage
115/230 V
Horsepower
2 HP
RPM
3450 rpm
Frame
143