

 |
Browse Air Purifiers (207 Items) |
|
 |
NQ Industries NQ03MS Clarifier Medical |
| |
|
 |
|
 |
|
 |
|
|
|
NQ Industries NQ03MS Clarifier Medical
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB861016
|
|
|
|
Price: $872.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
NQ Industries NQ03MS Clarifier Medical
The NQ Clarifier Medical series is a 4 stage filtration air purification system. The Medical series consists of a carbon impregnated pre filter, 15lb carbon filter, 80 square foot HEPA filter, and a carbon impregnated post filter. The Medical series Clarifiers are equipped with a single pass kill UV chamber containing 4, 9 watt non ozone producing germicidal irradiation UV bulbs (UVGI), that destroy bacteria, viruses, fungi, allergens and molds. The Medical Clarifiers are suited for applications with a higher volume of airborne pathogens (waiting rooms, doctor's office, dentist office, outpatient clinics and triage). The Medical Clarifiers are also more suitable for applications with severe mold problems.
|
| Product Specifications |
| WIDTH INCHES |
15 |
| DEPTH INCHES |
14 |
| HEIGHT INCHES |
29 |
| COLOR FINISH |
Sandstone |
| CONSTRUCTION |
Steel |
| CFM HIGH |
360 |
| CFM LOW |
80 |
| AIR DISCHARGE |
Top Angle |
| SPEEDS |
Variable |
| COVERAGE SQUARE FEET |
600 |
| VOLTAGE |
120 |
| AMPS |
1.1 / 0.98 |
| WATTS |
144 / 117 |
| POWER CORD TYPE |
SPT1 NEMA5-15 |
| POWER CORD LENGTH FEET |
8 |
| DECIBELS |
55 |
| FEATURE |
Pressure Gauge Indicator Light |
| INCLUDES |
2" Swivel Casters |
| UV DOSAGE |
26,000 MW |
| APPROVAL |
CSA, CE Listed |
| LIMITED WARRANTY YEARS |
2 |
|
|
|
|
 |
|
|