Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Item #: WBB864139

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $999.00

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Help occupants breathe clean air by filtering out harmful organisms, allergens and construction dust with the DefendAir® HEPA 500 air filtration unit. It uses HEPA filter media with an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Restore indoor air quality in light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised occupants. When used with the optional DOP 2nd stage filter, the HEPA 500 provides assurances for first-pass filtration. The optional Activated Carbon Filter allows users to quickly and effectively attack smoke and other noxious odors in the environment. UL/C-UL listed for safety.

Product Specifications

    • BRANDDri Eaz®
    • WIDTH INCHES27
    • DEPTH INCHES19
    • HEIGHT INCHES25
    • WEIGHT LBS44
    • COLOR FINISHBlue
    • CONSTRUCTIONRotomolded Polyethylene
    • CFM HIGH500
    • CFM LOW250
    • VOLTAGE115
    • AMPS3
    • APPROVALcULus Listed
    • MANUFACTURER'S PART NUMBERF284
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.