Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Emergi-Lite FPS-HL Fluorescent Emergency Ballast Pack - 1 Lamp 3000 Lumens

Item #: WBB246214

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

qty Price
1-2 $336.95 ea.
3+ $312.95 ea.
Add to list
Product Information
Product Q&A
Emergi-Lite Fluorescent Emergency Ballast Pack - 1 Lamp 3000 Lumens

This Emergency Ballast is used to convert new or existing fluorescent fixtures into emergency lighting units. This eliminates the cost and installation of separate, unsightly emergency lighting units. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

  • WIDTH INCHES16-3/8
  • HEIGHT INCHES3
  • BRANDEmergi-Lite
  • NUMBER OF LAMPS1
  • LAMP TYPECFL & Linear
  • LUMENS3000
  • MANUFACTURERS PART NUMBERFPS-HL
  • TYPEBallast
  • APPROVALUL Listed
  • VOLTS120-277
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.