Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergi-Lite FPDL-500 Fluorescent Emergency Ballast Pack - 1 Lamp 500 Lumens

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Emergi-Lite FPDL-500 Fluorescent Emergency Ballast Pack - 1 Lamp 500 Lumens

Item #: WBB246210

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Emergi-Lite FPDL-500 Fluorescent Emergency Ballast Pack - 1 Lamp 500 Lumens

This Emergency Ballast is used to convert new or existing fluorescent fixtures into emergency lighting units. This eliminates the cost and installation of separate, unsightly emergency lighting units. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • WIDTH INCHES14-1/4
    • HEIGHT INCHES1-3/16
    • BRANDEmergi-Lite
    • NUMBER OF LAMPS1
    • LAMP TYPELinear
    • LUMENS500
    • MANUFACTURERS PART NUMBERFPDL-500
    • TYPEBallast
    • VOLTS120-277
    • APPROVALUL Listed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!