Furnaces
Fuel Type
Brand
Type
BTU Output
Phase
Voltage
Depth Range (in)
Width
Height
Color
Price
Width
6 in
Height
66 in
Depth
16 in
Width
24 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
14-3/16 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
21 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
17-1/2 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
14-3/16 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
21 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
17-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
14-3/16 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
17-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
21 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
21 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
14-3/16 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
24-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
24-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
24-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
32-1/8 in
Height
28 in
Depth
10-1/4 in
Efficiency Rating % (AFUE)
66
Width
5 in
Height
1 in
Depth
7 in
Width
21 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
9 in
Height
9 in
Depth
13 in
Width
5 in
Height
1 in
Depth
7 in
Width
5 in
Height
1 in
Depth
7 in
Width
11-1/2 in
Height
2 in
Depth
11-1/2 in
Width
10 in
Height
10 in
Depth
36 in
Width
24 in
Height
1/2 in
Depth
24 in
Width
5 in
Height
1 in
Depth
7 in
Width
24-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
17-1/2 in
Height
33-5/16 in
Depth
29 in
Efficiency Rating % (AFUE)
80
Width
17-1/2 in
Height
35 in
Depth
29-1/2 in
Efficiency Rating % (AFUE)
92.1
Width
4-1/2 in
Height
7-1/2 in
Depth
7 in
Width
12 in
Height
8 in
Depth
12 in
Width
14-1/8 in
Height
72-1/2 in
Depth
7-1/8 in
Efficiency Rating % (AFUE)
100
Width
9 in
Height
9 in
Depth
16 in