Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 5203 Half Facepiece Disposable Respirator Assembly, Medium, 1 Each

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

3M™ 5203 Half Facepiece Disposable Respirator Assembly, Medium, 1 Each

Item #: WBB313168

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $18.71 Save up to 4%
Price: $ 18.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ 5203 Half Facepiece Disposable Respirator Assembly, Organic Vapor/Acid Gas Respiratory Protection, Medium

NIOSH approved against certain organic vapors and acid gases. Use in a variety of applications, including pharmaceutical, petrochemical, utilities, aluminum reduction, chemical manufacturing, laboratories, and pulp and paper.

When properly fitted, helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, or hydrogen sulfide (escape only) or hydrogen fluoride at concentrations up to 10 times the Permissible Exposure Limit (PEL). Not for use in environments that are immediately dangerous to life or health (IDLH).

  • Disposable
  • Half facepiece respirator
  • Organic Vapor / Acid Gas respiratory protection
  • Convenient
  • Ideal for intermittent use
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • CONSTRUCTIONThermoplastic Elastomer
    • DESCRIPTION5000 Series Half Facepiece Organic Vapor/Acid Gas Respirator
    • MANUFACTURERS PART NUMBER5203
    • PACKAGE QUANTITY1
    • SIZEMedium
    • TYPEHalf Facepiece Respirator
    • WEIGHT LBS0.61 lb
    • INCLUDES FILTERYes
    • FILTER TYPEOrganic Vapors/Acid Gases
    • FOR USE WITHP95 And P100 Filters
    • APPROVALNIOSH Approval: Certain organic vapors, chlorine, hydrogen chloride, and sulfur
    • RESISTANCEOrganic Vapors/Acid Gases

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!