Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Respiratory Protection


(514 Items)
Sub Category
Cartridge Respirators (264)
Remove
3M™ Tychem, Respirator Hood, Inner Shroud, 5113866098
Remove

      Items
3M™ Tychem, Respirator Hood, Inner Shroud, 5113866098 3M™ Tychem, Respirator Hood, Inner Shroud, 5113866098


3M™ Tychem, Respirator Hood, Inner Shroud, 5113866098
3M™ Tychem, Respirator Hood, Inner Shroud, 5113866098
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB722245
Quantity Discount
QTY Price
1-5 $294.95 ea.
6+ $186.88 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3M™ Tychem, Respirator Hood, Inner Shroud

Replacement respirator hood for 3M™ Hood Assemblies H-421 and H-422. Hood fabric is made from Tychem® QC Material.Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected.

Potential benefits include:

  • Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
  • Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
  • Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
  • Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearerTychem® is a registered trademark of DuPont, and any use of such marks is under license.


Product Specifications
COLOR White
ASSEMBLY Assembled
BRAND 3M
CONSTRUCTION Tychem QC
MANUFACTURERS PART NUMBER 05113866098
PACKAGE QUANTITY 10
SIZE Standard
TYPE Headgear


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Quiet Bands Banded Earplugs, Semi-Aural, NRR 23

Quiet Bands Banded Earplugs, Semi-Aural, NRR 23

From $4.25
select
Qty: Add to Cart
AirSoft Multiple-Use Earplug, Uncorded

AirSoft Multiple-Use Earplug, Uncorded

From $80.95
select
Qty: Add to Cart
AirSoft Multiple-Use Earplug, Red Polycord

AirSoft Multiple-Use Earplug, Red Polycord

From $98.95
select
Qty: Add to Cart
Premium Quality Welders Gloves, MEMPHIS GLOVE 4600, 1-Pair

Premium Quality Welders Gloves, MEMPHIS GLOVE 4600, 1-Pair

From $11.00
select
Qty: Add to Cart
3M 8210 N95 Disposable Respirator, 20/Box

3M 8210 N95 Disposable Respirator, 20/Box

From $15.75
select
Qty: Add to Cart
Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

Eyewear Protection Safety Glasses - Black Frame, Smoke Lens

From $3.60
select
Qty: Add to Cart
Uvex Protege Anti-Scratch, Metallic Black, S4200

Uvex Protege Anti-Scratch, Metallic Black, S4200

From $4.85
select
Qty: Add to Cart
3M™ Respirator Cleaning Wipes, 5113107065

3M™ Respirator Cleaning Wipes, 5113107065

From $199.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)