Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2-Pack N95 Harmful Dust Disposable Respirators - Pkg Qty 22
See all 80 items in product family

2-Pack N95 Harmful Dust Disposable Respirators - Pkg Qty 22

Item #: WBB586611

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.50 each

Sold in packages of 22

Price: $77.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
2-Pack N95 Harmful Dust Disposable Respirators

The MSA Safety Works Harmful Dust Respirator features a patented nose bridge that contours to the facial dimensions of a wide population of users. The Harmful Dust Respirator is used to help protect people from exposures to harmful dusts. The Harmful Dust Respirator is both latex-free and hypo-allergenic for users who have sensitive skin. The mask's dual elastic straps help keep it positioned properly on the face.

Research shows that consumers misapply unapproved masks in applications that demand better-performing products like this Respirator for Harmful Dusts. MSA Safety Works merchandising and packaging steer users to this more protective respirator for harmful dust exposures.

This respirator is approved by NIOSH as an N95 respirator, meeting the NIOSH 42 CFR 84 respirator certification regulations.

Priced Per Pack of 2 Respirators, Sold in Case Qty. of 22 Packs.

Product Specifications

    • LENGTH INCHES6-3/4
    • WIDTH INCHES2
    • HEIGHT INCHES9
    • COLORWhite
    • BRANDSafety Works®
    • DESCRIPTIONN95 Dust Respirator
    • MANUFACTURERS PART NUMBER817633
    • PACKAGE QUANTITY2
    • SIZEStandard
    • TYPEDisposable Respirator
    • RESISTANCEPollen, Dust & Non-Toxic Particles
    • APPROVALNIOSH 42 CFR 84
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.178.52:62