Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
25-Pack Dust And Pollen Masks - Pkg Qty 8
See all 80 items in product family

25-Pack Dust And Pollen Masks - Pkg Qty 8

Item #: WBB586618

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.50 each

Sold in packages of 8

Price: $44.00
Product Information
Customer Review
Product Q&A
25-Pack Dust and Pollen Masks

Feautures:
  • This mask reduces exposures to large dust particles, such as certain types of pollen
  • This mask is not a respirator, and will not protect the lungs
  • Moldable metal noseband helps reduce fogging of glasses
  • The mask’s teal color helps differentiate it from respirators

Product Specifications

    • LENGTH INCHES4-1/2
    • WIDTH INCHES4-5/8
    • HEIGHT INCHES3-3/4
    • COLORTeal
    • BRANDSafety Works®
    • DESCRIPTIONNon-Toxic Dust & Pollen Mask
    • MANUFACTURERS PART NUMBER10059526
    • PACKAGE QUANTITY25
    • SIZEStandard
    • TYPEDisposable Dust Mask
    • FILTER CLASS--
    • RESISTANCEPollen, Dust & Non-Toxic Particles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:25