Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 109 items in product family

3M™ 8612F N95 Particle Respirator 8612F Mask, 2/Pack

Item #: WBB1145441

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.50

Frequently Purchased Together

Product Information
Product Q&A
Accessories
3M 8612F N95 Particle Respirator 8612F Mask, 2/Pack

Disposable, single-use respirator is FDA Cleared to be used by the general public during public health medical emergencies. The packaging and user instructions have been specifically designed to communicate proper respirator usage. Respirator resists splash and spray of bodily fluids. Respirator Type: Mask; Rating: N95; Resistance: Airborne Germs;Dust;Bodily Fluids. Note: IMPORTANT: The 3M products in this catalog must be used in accordance with OSHA regulations, warnings, and limitations that accompany each item..

Product Specifications

  • BRAND3M™
  • MANUFACTURERS PART NUMBER8612F
  • PACKAGE QUANTITY2
  • SIZEUniversal
  • RESISTANCEAirborne Germs, Dust, Bodily Fluids
  • FILTER CLASSN95
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.