Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 9105 VFlex Particulate Respirator N95, Regular, 50/Box
See all 22 items in product family

3M™ 9105 VFlex Particulate Respirator N95, Regular, 50/Box

Item #: WBB1145442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $37.95 ea.
3+ $33.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M 9105 VFlex Particulate Respirator N95, Regular, 50 Box

Unique folded design with proprietary filter media. V-shaped pleats expand to help make breathing easier and provide a comfortable seal. Rating: N95. Note: IMPORTANT: The 3M products in this catalog must be used in accordance with OSHA regulations, warnings, and limitations that accompany each item..

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBER9105
    • PACKAGE QUANTITY50
    • SIZEStandard
    • TYPEParticulate Respirator
    • RESISTANCEParticulates
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed