Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BodyGear 13259 BodyGear Dust Mask, Package of 5
See all 23 items in product family

BodyGear 13259 BodyGear Dust Mask, Package of 5

Item #: WBB1145362

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $14.00 ea.
2 $9.90 ea.
3+ $8.70 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
BodyGear 13259 BodyGear Dust Mask, Package of 5

Keep a pack of these disposable masks with you for breathing relief from the irritating effects of nontoxic dusts and airborne particles such as pollen, common household dust and cut grass. Plastic headband and adjustable soft metal nose clip. Material(s): Cloth;Metal; Size Group: Adjustable.

Product Specifications

    • BRANDBodyGear™
    • MANUFACTURERS PART NUMBER13259
    • PACKAGE QUANTITY5
    • SIZEUniversalOne™
    • RESISTANCEPollen, Dust & Non-Toxic Particles
    • FILTER CLASS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!