Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moldex 1200N95 1200 Series N95 Dirt Dawgs® Particulate Respirators, 20/Box

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Moldex 1200N95 1200 Series N95 Dirt Dawgs® Particulate Respirators, 20/Box

Item #: WBB311854

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $21.60 Save up to 26%
Qty Price
1-3 $17.25 ea.
4+ $16.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 1200N95 1200 Series N95 Dirt Dawgs® Particulate Respirators, 20/Box

Features:
  • 100% PVC-Free.
  • Durability at an affordable price.
  • Dura-Mesh® shell resists collapsing in heat and humidity.
  • Molded nose bridge seals easily without a metal noseband.
  • Facepiece is naturally contoured without pressure points.
  • Straps are securely attached so they don’t break at the seal.
  • Softspun® lining for increased comfort and durability.
  • NIOSH certified to have a filter efficiency of 95% or greater for non-oil based particulates.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
  • Certified under 42CFR84.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMoldex®
    • DESCRIPTIONDirt DawgsSperian by Honeywel Particulate Respirators
    • MANUFACTURERS PART NUMBER1200N95
    • PACKAGE QUANTITY20
    • SIZEMedium/Large
    • TYPEDisposable Respirator
    • RESISTANCENon-Oil Based Particles
    • APPROVALNIOSH Approved
    • FILTER CLASSN95
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

No Good

Your review: Trying to test a new product due the high quantity used of masks in the factory. These were not to our standards at all.

Pros: Confortable to wear.

Cons: Filter not good enough and too many particles came through.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:25