Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moldex 1510 1500 Series N95 Respirator and Surgical Mask,, 20/Box

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Moldex 1510 1500 Series N95 Respirator and Surgical Mask,, 20/Box

Item #: WBB311985

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

List Price: $28.18 Save up to 22%
Qty Price
1-2 $25.95 ea.
3+ $22.00 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 1510 1500 Series N95 Respirator and Surgical Mask, 20/Box

Features:
  • Meets CDC guidelines for protection against TB.
  • NIOSH certified to have a filter efficiency of 95% or greater against non-oil based particulates.
  • Highest ASTM level of fluid resistance on the market(160 mm Hg).
  • Bacterial filter efficiency >99.9%.
  • Available in 5 color coded sizes.
  • Latex and PVC-Free.
  • Dura-Mesh® shell resists collapsing in regular use and even under hot and humid conditions.
  • Contour molded nosebridge for extra comfort.
  • Soft foam nose cushion for an easy and comfortable fit.
  • Softspun® inner lining is soft to the touch.
  • Certified under 42CFR84.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMoldex®
    • DESCRIPTION1500 Series N95 Respirator and Surgical Mask
    • MANUFACTURERS PART NUMBER1510
    • PACKAGE QUANTITY20
    • SIZEExtra Small
    • SUSPENSION2-Strap
    • TYPEDisposable Respirator
    • RESISTANCENon-Oil Based Particles
    • APPROVALNIOSH Approved
    • FILTER CLASSN95
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

1500series N95 mask

Your review: Very good product and speedy delivery.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed