Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2200 Series N95 Particulate Respirators, MOLDEX 2200N95HV, Box of 20
See all 19 items in product family

2200 Series N95 Particulate Respirators, MOLDEX 2200N95HV, Box of 20

Item #: WBB312171

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3+ $28.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HI-VIS N95 PARTICULATE RESPIRATOR
  • Dura-Mesh® shell resists collapsing in heat and humidity

Product Specifications

    • COLORHigh Visibility
    • BRANDMoldex®
    • DESCRIPTION2200 Series N95 Particulate Respirators
    • MANUFACTURERS PART NUMBER2200N95HV
    • PACKAGE QUANTITY20
    • SIZEMedium/Large
    • SUSPENSION2-Strap
    • TYPEDisposable Respirator
    • RESISTANCENon-Oil Based Particles
    • APPROVALNIOSH Approved
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed