Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizon Mfg. Clear Plastic Short Dust Mask Dispenser With Clear Lid, 5153, 6-1/4"L

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Horizon Mfg. Clear Plastic Short Dust Mask Dispenser With Clear Lid, 5153, 6-1/4"L

Item #: WBB1037843

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.70 Save up to 29%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. Clear Plastic Short Dust Mask Dispenser With Clear Lid, 5153, 6-1/4"L

Dust Mask Dispenser (Short), Clear Plastic with clear lid, table or wall mount for easy access. 8.25"H x 7"W x 6"D .

Product Specifications

    • LENGTH INCHES6-1/4
    • WIDTH INCHES6-1/4
    • HEIGHT INCHES8-1/4
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDHorizon Manufacturing
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONDust Mask Dispenser
    • MANUFACTURERS PART NUMBER5153
    • PACKAGE QUANTITY1
    • SIZESingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!