Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizon Mfg. Universal Dispenser, Clear Plastic, 5159, 7"L

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Horizon Mfg. Universal Dispenser, Clear Plastic, 5159, 7"L

Item #: WBB1037846

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $100.89 Save up to 27%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. Universal Dispenser, Clear Plastic, 5159, 7"L

Universal Dispenser, Holds Hair Nets, Beard Covers, Shoe Covers, Sleeves, Disposable Respirators Clear Plastic .

Product Specifications

    • LENGTH INCHES7
    • WIDTH INCHES10
    • HEIGHT INCHES7
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDHorizon Manufacturing
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONUniversal Dispenser
    • MANUFACTURERS PART NUMBER5159
    • PACKAGE QUANTITY1
    • SIZESingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!