Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Horizon Mfg. White Heavy-Duty Plastic Tall Dust Mask Dispenser With Clear Lid, 5156-W, 7"L

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Horizon Mfg. White Heavy-Duty Plastic Tall Dust Mask Dispenser With Clear Lid, 5156-W, 7"L

Item #: WBB1037848

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $93.74 Save up to 35%
Price: $60.95
Product Information
Customer Review
Product Q&A
Accessories
Horizon Mfg. White Heavy-Duty Plastic Tall Dust Mask Dispenser With Clear Lid, 5156-W, 7"L

Dust Mask Dispenser (Tall), White Heavy-Duty Plastic with clear lid, table or wall mount for easy access, 12.25"H x 7"W x 6"D .

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES7
    • HEIGHT INCHES12-1/4
    • COLOR FINISHClear
    • ASSEMBLYAssembled
    • BRANDHorizon Manufacturing
    • CONSTRUCTIONAcrylic
    • DESCRIPTIONDual Mask Dispenser
    • MANUFACTURERS PART NUMBER5156-W
    • PACKAGE QUANTITY1
    • SIZESingle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:60