Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MCR Safety MCRN991V Safe2Breath Pandemic Mask, One Size, 10 Masks/Box
See all 91 items in product family

MCR Safety MCRN991V Safe2Breath Pandemic Mask, One Size, 10 Masks/Box

Item #: WBB1145363

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
MCR Safety MCRN991V Safe2Breath Pandemic Mask, One Size, 10 Masks/Box

Contains antimicrobial properties that are effective against influenza, tuberculosis, MRSA, bird flu and others for up to 24 hours. Seven-layer construction with active carbon filter disables viruses at the cellular level, repels airborne moisture and filters fine particles. Works in three ways: keeps germs from penetrating, destroys airborne germs that contact it and prevents cross-contamination when exhaling. Ergonomically designed mask with adjustable strap also eliminates odors. Latex free. Size Group: One Size.

Product Specifications

  • BRANDMCR™ Safety
  • MANUFACTURERS PART NUMBERMCRN991V
  • PACKAGE QUANTITY10
  • SIZEUniversal
  • FILTER CLASS--
  • RESISTANCEChemicals, Pandemic (Bird Flu)

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.