Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moldex 2730N100 2730 Series N100 Particulate Respirators with HandyStrap®, 5/Box

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Moldex 2730N100 2730 Series N100 Particulate Respirators with HandyStrap®, 5/Box

Item #: WBB311460

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $40.80 Save up to 33%
Price: $27.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2730N100 2730 Series N100 Particulate Respirators with HandyStrap®, 5/Box

Features:
  • 100% PVC-Free.
  • HandyStrap®, with buckle, allows mask to hang down around the user’s neck when not in use.
  • Adjustable cloth HandyStrap® feels cool and comfortable.
  • Ventex® valve lets the hot air out faster so workers breathe easier and stay cooler longer.
  • Soft foam face cushion for added comfort and no pressure points.
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
  • Softspun® lining for increased comfort and durability.
  • Available in two sizes, for most workers and OSHA compliance.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMoldex®
    • DESCRIPTION2730 Series N100 Particulate Respirators
    • MANUFACTURERS PART NUMBER2730N100
    • PACKAGE QUANTITY5
    • SIZEMedium/Large
    • SUSPENSIONHandyStrap®
    • TYPEDisposable Respirator
    • WEIGHT LBS0.05 lb
    • RESISTANCENon-Oil Based Particles
    • APPROVALNIOSH Approved
    • FILTER CLASSN100
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality disposable respirator

Your review: This is a quality disposable respirator and is also very affordable.

Pros: Quality respirator, disposable, good price.

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!