Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
N-95 Harmful Dust Disposable Respirator W/ Exhalation Valve, 1 Pack - Pkg Qty 6
See all 15 items in product family

N-95 Harmful Dust Disposable Respirator W/ Exhalation Valve, 1 Pack - Pkg Qty 6

Item #: WBB586615

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.54 each

Sold in packages of 6

Price: $27.24
Product Information
Customer Review
Product Q&A
N-95 Harmful Dust Disposable Respirator w/ Exhalation Valve, 1 pack

Feautures:
  • All MSA Safety Works Harmful Dust N95 respirators meet NIOSH 42 CFR 84 respirator certification regulations.
  • N95 Harmful Dust Respirator Harmful Dust respirators help protect from exposures to harmful particulates such as those created during cutting or sanding wood, installing fiber glass insulation, or sanding drywall.
  • All of our Harmful Dust respirators are latex-freeand hypo-allergenic.
  • N95 Harmful Dust Respirator with Exhalation Valve
  • This Harmful Dust respirator has a low profile exhalation valve that helps reduce heat build-up near the face.
  • This Harmful Dust respirator has a carbon odor filter that helps protect from exposures to harmful particulates and nuisance level odors.
  • Dust & Pollen masks reduce exposures to large dust particles, such as certain types of pollen. However, they are not respirators, and will not protect the lungs.
Low resistance exhalation valve for easier breathing. Helps reduce heat and humidity.

Product Specifications

    • LENGTH INCHES5-1/4
    • WIDTH INCHES5-1/4
    • HEIGHT INCHES7-1/8
    • COLORWhite
    • BRANDSafety Works®
    • DESCRIPTIONN95 Dust Respirator w/ Exhalation Valve
    • MANUFACTURERS PART NUMBER10103821
    • PACKAGE QUANTITY1
    • SIZEStandard
    • TYPEDisposable Respirator
    • APPROVALNIOSH 42 CFR 84
    • RESISTANCEPollen, Dust & Non-Toxic Particles
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!