Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ N100 Particulate Respirators, 8233
See all 81 items in product family

3M™ N100 Particulate Respirators, 8233

Item #: WBB312232

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $18.42 ea.
2 $14.57 ea.
3+ $13.27 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
N100 MAINT. FREE PARTICULATE RESPIRATOR
  • 3M™ Cool Flow™ Exhalation Valve is a patented one-way valve offering easy exhalation for cool, dry comfort
  • Faceseal is comfortable to wear and contours easily to help provide a good seal
  • Adjustable noseclip provides a custom fit, secure seal, and reduces the potential for eyewear fogging
  • Lightweight construction contributes to increased wear time
  • Easily fits under faceshields
  • Buckle adjustable straps provide a comfortable, secure fit with a single tug

Product Specifications

    • BRAND3M™
    • DESCRIPTIONN100 Particulate Respirators
    • MANUFACTURERS PART NUMBER8233
    • PACKAGE QUANTITY1
    • SIZEStandard
    • SUSPENSIONAdjustable Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.35 lb
    • APPROVALMeets NIOSH 42 CFR 84 N100 requirements. TC-84A-1298
    • PROTECTED AREAHalf Facepiece
    • FILTER CLASSN100
    • RESISTANCENon-Oil Based Particles
    • USAGELead, MDA - Methylenedianiline, Arsenic, Cadmium, Welding, Pharmaceutical mfg.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:44