Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SAF-T-FIT PLUS N1115 Particulate Respirators, SPERIAN 14110391, Box of 20
See all 75 items in product family

SAF-T-FIT PLUS N1115 Particulate Respirators, SPERIAN 14110391, Box of 20

Item #: WBB314821

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Product Q&A
N1115M MEDIUM/LARGE SAF-T-FIT PLUS DISP. RESPIRA
  • Boomerang nose seal is adjustable for secure fit and added comfort
  • Latex-free
  • Includes: Boomerang Nose Seal

Product Specifications

    • COLORGreen
    • BRANDSperian
    • DESCRIPTIONSAF-T-FIT PLUS N1115 Particulate Respirators
    • MANUFACTURERS PART NUMBER14110391
    • PACKAGE QUANTITY20
    • SIZEMedium/Large
    • TYPEDisposable Respirator
    • WEIGHT LBS0.03 lb
    • RESISTANCEAerosols Free of Oil
    • APPROVALNIOSH-approved N95 protection
    • PROTECTED AREAHalf Facepiece
    • USAGEMedical, Grinding, Polishing, Sanding, Woodworking, Sweeping, Dusty Operations
    • FILTER CLASSN95
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.