Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® N95 Cup-Style Particulate Respirator 1730, White, 20/Box, 12 Boxes/Case

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Gerson® N95 Cup-Style Particulate Respirator 1730, White, 20/Box, 12 Boxes/Case

Item #: WBB1409801

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 131.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® N95 Cup-Style Particulate Respirator 1730, White, 20/Box, 12 Boxes/Case

  • NIOSH N95 Approved Particulate Respirator
  • State-of-the-art filtration media provides comfortable breathing
  • Electrostatically charged to enhance filtration
  • Durable double-shell construction resists crushing & provides durability in hot, humid conditions
  • Soft, comfortable outer layer and staple-free construction

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONCup-Style Particulate Respirator
    • MANUFACTURERS PART NUMBER1730
    • PACKAGE QUANTITY20
    • SIZEOne Size
    • TYPEDisposable Respirator
    • FILTER CLASSN95
    • RESISTANCEIndustrial, Aerospace & Automotive Particulates
    • APPLICATIONSafety, Industrial, Aerospace, Automotive
    • CASE QUANTITY12 Boxes
    • APPROVALNIOSH N95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed