Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Venus® N95 Disposable Respirator With Exhalation Valve, 15/Box

Item #: WBB1504211

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.74 Save: up to 5%
Price: $15.00
Product Information
Product Q&A
Accessories
Venus® N95 Disposable Respirator With Exhalation Valve, 15/Box

The Venus Universal Series products are specifically designed with essential features to provide basic protection. These products assure comfort and value to the wearer, making tiring and challenging work slightly easier to bear. This disposable respirator can be used for protection where workers may be exposed to oil-free airborne particles and mists. Examples of these types of work environments include mining, construction, food processing, electronic manufacturing, cement plants, utilities, agriculture, sweeping, grinding, sanding bagging and most other dusty operations.

Product Specifications

  • COLORWhite
  • BRANDVenus®
  • CONSTRUCTIONBonded, Layered, Filter Media
  • DESCRIPTIONN95 Disposable Respirator With Exhalation Valve
  • MANUFACTURERS PART NUMBERCVN95
  • PACKAGE QUANTITY15
  • SIZEUniversal
  • SUSPENSIONElastic Headband
  • TYPEDisposable Respirator
  • WEIGHT LBS1.0
  • FILTER CLASSN95
  • RESISTANCEOil-Free Airborne Particulates
  • APPROVALNIOSH TC-84A-4229
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.