Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
N95 Particulate Respirators, GERSON 1730, Box of 20
See all 54 items in product family

N95 Particulate Respirators, GERSON 1730, Box of 20

Item #: WBB314961

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $20.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
N95 Particulate Respirator
  • Durable, latex-free ultrasonically welded headstraps to withstand tough use
  • Adjustable contoured aluminum nosepiece and a soft open cell foam nose cushion helps ensure proper fit and increased worker comfort

Product Specifications

    • BRANDGerson®
    • DESCRIPTIONN95 Particulate Respirators
    • MANUFACTURERS PART NUMBER1730
    • PACKAGE QUANTITY20
    • SIZEStandard
    • TYPEDisposable Respirator
    • WEIGHT LBS0.03 lb
    • FILTER CLASSN95
    • RESISTANCENon-Oil Based Particles

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Gerson respirator

Your review: Excellent product, speedly delivery.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!