Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ 8210PLUS N95 Particulate Respirators, , Box of 20
See all 13 items in product family

3M™ 8210PLUS N95 Particulate Respirators, , Box of 20

Item #: WBB314886

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $22.19 Save up to 14%
Price: $19.00
Product Information
Customer Review
Product Q&A
Accessories
N95 Particulate Respirator
  • Adjustable noseclip provides a custom fit, secure seal, and reduces the potential for eyewear fogging
  • Durable braided comfort strap
  • Staple-free headband attachment
  • Advanced electrostatically charged microfibers
  • Soft nose foam is more comfortable on the face
  • Multi-layer, durable construction
Documents

Documents are in PDF format

Product Specifications

    • BRAND3M™
    • DESCRIPTION8210Plus N95
    • MANUFACTURERS PART NUMBER8210PLUS
    • PACKAGE QUANTITY20
    • SIZEStandard
    • SUSPENSIONFixed Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.03 lb
    • FILTER CLASSN95
    • RESISTANCENon-Oil Based Particles
    • USAGEGrinding, Sanding, Sweeping, Bagging, Dusty Operations
    • PROTECTED AREAHalf Facepiece
    • APPROVALMeets NIOSH 42 CFR 84 N95 requirements. TC-84A-0007

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what i needed

Your review: I had been buying these 3M mask from another company I was surprised that global offered the same product at half the price. I am happy with the fast servicer on delivery.

Pros: Can't beat the quality of the 3M mask stop pollen cut grass and pine

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:62