Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Respirator Locker, Moldex 2250 - Pkg Qty 5
See all 90 items in product family

Respirator Locker, Moldex 2250 - Pkg Qty 5

Item #: WBB314861

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.55 Save: up to 4%
$1.64 each

Sold in packages of 5

Price: $8.20
Product Information
Product Q&A
N95 PARTICULATE RESPIRATOR LOCKER W/5 2200N95
  • Handy personal supply for workers in the field
  • Hygienic storage for each worker
  • Separate chamber stores respirator-in-use during breaks
  • Includes: (5) 2200N95 Masks

Product Specifications

  • BRANDMoldex®
  • MANUFACTURERS PART NUMBER2250
  • PACKAGE QUANTITY6
  • SIZEMedium/Large
  • SUSPENSION2-Strap
  • TYPEDisposable Respirator
  • WEIGHT LBS0.01 lb
  • FILTER CLASSN95
  • RESISTANCENon-Oil Based Particles
  • APPROVALNIOSH Approved
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.