Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2500 Series N95 Particulate Respirators, Moldex 2500n95
See all 54 items in product family

2500 Series N95 Particulate Respirators, Moldex 2500n95

Item #: WBB312215

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $58.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
N95 PARTICULATE RESPIRATOR PLUS NUISANCE AC
  • Added carbon layer helps filter out nuisance levels of ozone and organic vapors (less than OSHA PEL)
  • Dura-Mesh® shell resists collapsing in heat and humidity
  • Exhalation valve

Product Specifications

    • BRANDMoldex®
    • DESCRIPTION2500 Series N95 Particulate Respirators
    • MANUFACTURERS PART NUMBER2500N95
    • PACKAGE QUANTITY10
    • SIZEMedium/Large
    • SUSPENSION2-Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.03 lb
    • APPROVALNIOSH approved
    • FILTER CLASSN95
    • RESISTANCEAcid Gases

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!