Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® N95 Smart-Mask Particulate Respirator 2130W, One Size, White, 20/Box, 10 Boxes/Case

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Gerson® N95 Smart-Mask Particulate Respirator 2130W, One Size, White, 20/Box, 10 Boxes/Case

Item #: WBB1409806

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® N95 Smart-Mask Particulate Respirator 2130W, One Size, White, 20/Box, 10 Boxes/Case

  • N95 NIOSH Approved Particulate Respirator
  • Smart-Mask design folds flat for easy storage and portability yet opens up for away from the face comfort
  • Electrostatically charged state-of-the-art filtration media for better breathing and filtration
  • Soft, comfortable outer layer and staple-free construction
  • Packaging: Individually folded and bagged 20/box
  • Sold in quantity of 10/box, 10 boxes/case

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONSmart-Mask Particulate Respirator
    • MANUFACTURERS PART NUMBER2130W
    • PACKAGE QUANTITY10
    • SIZEOne Size
    • TYPEDisposable Respirator
    • CASE QUANTITY20 Boxes
    • APPLICATIONSafety, Industrial, Aerospace, Automotive
    • RESISTANCEIndustrial, Aerospace & Automotive Particulates
    • FILTER CLASSN95
    • APPROVALNIOSH N95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!