Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® N95 Smart-Mask Particulate Respirator with Exhalation Valve 2140W, White, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Gerson® N95 Smart-Mask Particulate Respirator with Exhalation Valve 2140W, White, 100/Case

Item #: WBB1409809

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® N95 Smart-Mask Particulate Respirator with Exhalation Valve 2140W, White, 100/Case

  • N95 NIOSH Approved Particulate Respirator
  • Smart-Mask design folds flat for easy storage and portability yet opens up for away from the face comfort
  • Electrostatically charged state-of-the-art filtration media for better breathing and filtration
  • Flame retardant outer shell makes it suitable as an economical welding respirator
  • Soft, comfortable outer layer and staple-free construction
  • Packaging: Individually folded and bagged 10/box
  • Sold in quantity of 10/box, 10 boxes/case

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONSmart-Mask Particulate Respirator with Exhalation Valve
    • MANUFACTURERS PART NUMBER2140W
    • PACKAGE QUANTITY10
    • SIZEOne Size
    • TYPEDisposable Respirator
    • FILTER CLASSN95
    • APPROVALNIOSH N95
    • APPLICATIONSafety, Industrial, Aerospace, Automotive
    • CASE QUANTITY10 Boxes
    • RESISTANCEOil Aerosols

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!