Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® Nuisance Dust Mask 061501-CS, One Size, White, 50/Box, 12 Boxes/Case

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Gerson® Nuisance Dust Mask 061501-CS, One Size, White, 50/Box, 12 Boxes/Case

Item #: WBB1409810

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $63.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® Nuisance Dust Mask 061501-CS, One Size, White, 50/Box, 12 Boxes/Case

  • Not NIOSH Approved
  • For comfort relief from common household dust only, such as grass and pollen
  • Does not provide lung protection

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONNuisance Dust Mask
    • MANUFACTURERS PART NUMBER061501-CS
    • PACKAGE QUANTITY50
    • SIZEOne Size
    • TYPEDisposable Respirator
    • FILTER CLASS--
    • APPLICATIONNumerous Uses
    • RESISTANCEPollen, Dust & Non-Toxic Particles
    • CASE QUANTITY12 Boxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.130.94:27