Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Particulate Respirator 8293, P100, 1 Each
See all 23 items in product family

3M™ Particulate Respirator 8293, P100, 1 Each

Item #: WBB314683

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $19.00 ea.
2 $15.00 ea.
3+ $13.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
P100 MAINTENANCE-FREE PARTICULATE RESPIRATOR
  • Recommended for substance specific particle exposures up to 10x OSHA PEL for lead, cadmium, arsenic, and others
  • 3M™ Cool Flow™ Exhalation Valve is a patented one-way valve offering easy exhalation for cool, dry comfort
  • Faceseal is comfortable to wear and contours easily to help provide a good seal
  • Adjustable noseclip provides a custom fit, secure seal, and reduces the potential for eyewear fogging
  • Lightweight construction contributes to increased wear time
  • Buckle adjustable straps provide a comfortable, secure fit with a single tug

Product Specifications

    • BRAND3M™
    • DESCRIPTIONP100 Particulate Cartridges
    • MANUFACTURERS PART NUMBER8293
    • PACKAGE QUANTITY1
    • SIZEStandard
    • SUSPENSIONAdjustable Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.01 lb
    • PROTECTED AREAHalf Facepiece
    • USAGELead, MDA - Methylenedianiline, Arsenic, Cadmium, Welding, Pharmaceutical mfg.
    • APPROVALMeets NIOSH 42 CFR 84 P100 requirements. TC-84A-2561
    • GLOBAL UOMEA
    • FILTER CLASSP100
    • GLOBAL UOM QTY1
    • RESISTANCENon-Oil Based Particles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!