Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Moldex 2360P100 2360 Series P100 Particulate Respirators with Ventex® Valve, 5/Bag

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Moldex 2360P100 2360 Series P100 Particulate Respirators with Ventex® Valve, 5/Bag

Item #: WBB312213

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.40 Save up to 29%
Qty Price
1-2 $38.95 ea.
3+ $37.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Moldex 2360P100 2360 Series P100 Particulate Respirators with Ventex® Valve, 5/Bag

Features:
  • 100% PVC-Free.
  • Adjustable cloth straps assure a snug, cool and comfortable fit.
  • Ventex® valve lets the hot air out faster so workers breathe easier and stay cooler.
  • Soft foam face cushion for added comfort and no pressure points.
  • Dura-Mesh® shell resists collapsing in heat and humidity.
  • Contour molded nose bridge seals without a metal noseband.
  • 99.97% efficient against oil and non-oil based particulates.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110.2003 Section 7.11.1.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDMoldex®
    • MANUFACTURERS PART NUMBER2360P100
    • PACKAGE QUANTITY5
    • SIZEMedium/Large
    • SUSPENSIONAdjustable Strap
    • TYPEDisposable Respirator
    • RESISTANCEOil & Non-Oil Based Particles
    • APPROVALNIOSH Approved
    • FILTER CLASSP100
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed