Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ P95 Particulate Respirators, 8576, Box of 10
See all 23 items in product family

3M™ P95 Particulate Respirators, 8576, Box of 10

Item #: WBB314685

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1 $58.95 ea.
2+ $56.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
P95 MAINTENANCE-FREE PARTICULATE RESPIRATOR
  • Recommended for nuisance level acid gas relief
  • 3M™ Cool Flow™ Exhalation Valve is a patented one-way valve offering easy exhalation for cool, dry comfort
  • M-noseclip adjusts easily with fewer pressure points and greater comfort, reduces the potential for eyewear fogging
  • Lightweight construction contributes to increased wear time
  • Braided straps provide comfort and durability

Product Specifications

    • BRAND3M™
    • DESCRIPTIONP95 Particulate Respirators
    • MANUFACTURERS PART NUMBER8576
    • PACKAGE QUANTITY10
    • SIZEStandard
    • SUSPENSIONFixed Strap
    • TYPEDisposable Respirator
    • WEIGHT LBS0.10 lb
    • FILTER CLASSP95
    • APPROVALMeets NIOSH 42 CFR 84 P95 requirements. TC-84A-1166
    • USAGEAluminum Smelting, Paper Processing, Brewing Operations, Glass Etching, Chemical
    • PROTECTED AREAHalf Facepiece
    • RESISTANCEOil & Non-Oil Based Particles, Nuisance Levels of Acid Gases

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Well Made

Your review: Needed for a person with allergies to new construction fumes. Seem to work well.

Pros: Well made

Cons: Getting them a comfortable fit.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!