Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gerson® R95 Cup-Style Molded Particulate Respirator with Exhalation Valve 1940, 100/Case

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Gerson® R95 Cup-Style Molded Particulate Respirator with Exhalation Valve 1940, 100/Case

Item #: WBB1409808

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Accessories
Gerson® R95 Cup-Style Molded Particulate Respirator with Exhalation Valve 1940, 100/Case

R95 Particulate Filter Has 95% Filter Efficiency Against All Particulate Aerosols Including Oil Aerosols.

Excellent Choice For Welding, Foundry Operations, Lab Settings, Agriculture, Petrochemical, and Brewing Operations.

  • Cup-style molded Particulate Respirator with Exhalation Valve, Flame Resistant
  • Ideal economical choice for welding applications
  • "R" series media is resistant to oil aerosols
  • Comfort-MaxxTM Valve provides exceptionally low exhalation pressure and greater comfort
  • Quality made Product of USA
  • Highest quality, durable double-shell construction resists crushing provides long life and extra durability in hot, humid conditions
  • Staple-free, latex-free head bands
  • Comfortable open cell foam nose cushion
  • Sold in quantity of 10/box, 10 boxes/case

Product Specifications

    • COLORWhite
    • BRANDGerson®
    • DESCRIPTIONCup-Style Molded Particulate Respirator Mask with Exhalation Valve
    • MANUFACTURERS PART NUMBER1940
    • PACKAGE QUANTITY10
    • SIZEOne Size
    • TYPEDisposable Respirator
    • APPLICATIONSafety, Industrial, Aerospace, Automotive
    • CASE QUANTITY10 Boxes
    • RESISTANCEOil Aerosols
    • APPROVALNIOSH R95
    • FILTER CLASSR95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!