Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M2700 Special Ops™ Series N95 Particulate Respirators, Moldex M2700n95 - Pkg Qty 10
See all 93 items in product family

M2700 Special Ops™ Series N95 Particulate Respirators, Moldex M2700n95 - Pkg Qty 10

Item #: WBB312229

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.90 Save up to 4%
$3.84 each

Sold in packages of 10

Price: $38.40
Product Information
Product Q&A
RESPIRATOR M2700 N SERIES W/VENTEX MED/LARGE
  • 100% PVC-Free®.
  • Solid black color stays cleaner looking longer.
  • HandyStrap® with buckle, allows mask to hang down around the user's neck when not in use.
  • Ventex® valve lets the hot air out faster so workers breathe easier and stay cooler.
  • N95 protection against non-oil based particulate aerosols.
  • Soft foam nose cushion for added comfort and no pressure points.
  • Exclusive Dura-Mesh® shell resists collapsing in heat and humidity.
  • Meets heat and flame resistance in accordance with ANSI/ISEA 110-2003 Section 7.11.1.

Product Specifications

    • BRANDMoldex®
    • MANUFACTURERS PART NUMBERM2700N95
    • PACKAGE QUANTITY10
    • SIZEMedium/Large
    • SUSPENSIONHandyStrap®
    • TYPEDisposable Respirator
    • RESISTANCENon-Oil Based Particles
    • FILTER CLASSN95
    • APPROVALNIOSH Approved
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.