Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2200 Series N95 Particulate Respirators, Moldex 2201n95
See all 21 items in product family

2200 Series N95 Particulate Respirators, Moldex 2201n95

Item #: WBB312029

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $28.95 ea.
2 $24.75 ea.
3+ $23.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
SMALL N95 PARTICULATERESPIRATOR
  • Dura-Mesh® shell resists collapsing in heat and humidity

Product Specifications

    • BRANDMoldex®
    • DESCRIPTION2200 Series N95 Particulate Respirators
    • MANUFACTURERS PART NUMBER2201N95
    • PACKAGE QUANTITY20
    • SIZESmall
    • TYPEDisposable Respirator
    • WEIGHT LBS3/4 lb
    • APPROVALNIOSH Approved
    • RESISTANCENon-Oil Based Particles
    • FILTER CLASSN95

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!