Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Adflo, Respirator, Powered Air Purifying, High Efficiency, 50051131926009
See all 13 items in product family

3M™ Adflo, Respirator, Powered Air Purifying, High Efficiency, 50051131926009

Item #: WBB722209

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $345.48 Save up to 20%
Price: $ 277.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Adflo, Respirator, Powered Air Purifying, High Efficiency

Replacement high efficiency particulate filter for 3M™ Adflo™ Powered Air Purifying Respirator (PAPR).

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBER50051131926009
    • PACKAGE QUANTITY6
    • TYPEPAPR Respirator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!