Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Powered Air Purifying Respirator Battery Pack, Nickel Cadmium, 5113829208
See all 13 items in product family

3M™ Powered Air Purifying Respirator Battery Pack, Nickel Cadmium, 5113829208

Item #: WBB722212

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $401.98 Save up to 14%
Price: $ 345.95
Product Information
Customer Review
Product Q&A
Accessories
3M™ Powered Air Purifying Respirator Battery Pack, Nickel Cadmium

This nickel cadmium battery pack powers the 3M™ Breathe Easy Powered Air Purifying Respirators for eight hours with 1000 charge/discharge cycles.Powered Air Purifying Respirators (PAPR) are motorized systems powered by a battery pack which draw air through a filter or cartridge to provide respiratory protection to the wearer. The blower unit can be mounted on the waist, face, or head, depending on the system selected.

Potential benefits include:

  • Certain PAPR systems provide a higher level of respiratory protection than non-powered air filtering respirators.
  • Constant flow of air can provide cooling for the worker, resulting in greater comfort for the wearer
  • Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
  • Battery-powered blower pulls the air through the filter resulting in no additional breathing resistance to the wearer n


Product Specifications

    • BATTERYNickel Cadmium
    • BRAND3M™
    • MANUFACTURERS PART NUMBER05113829208
    • PACKAGE QUANTITY1
    • TYPEBattery Pack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!