Respirator Accessories
Availability
Respirator Cartridge Type
Nuisance Odor Removal
Filter Class
Special Price
Brand
Respirator Connection Type
For Use With
Material
Type
Color
Price
Related Products
Moldex 9002 9000 Series Full Face Respirator, Medium At less than 13 ounces, the 9000 Series respirator is ultra-lightweight. Workers will appreciate the comfort and longer wearability and employers will benefit from increased user acceptance. A convenient ratchet fastening strap system and the standaway head harness make putting the 9000 mask on and taking it off quick and easy. The strap tabs are securely molded directly to the flange for rugged use. The 9000 boasts an extra-wide viewing lens, with an exclusive over-molded flange design. This eliminates the traditional clamping frame ...
Specifications: Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria. Plastic filter encasement designed for high heat or wet applications. Channeled airflow protects filter for enhanced breathability and longer service life. Swept-back design provides enhanced field of view and greater comfort. Unique, spring-loaded filter cover design simplifies negative pressure user seal checks. NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series with 3M™ Adapter ...
SR 77-3 is an Air Purifying Respirator combined with a hood for self rescue in the event of a fire or a chemical emission accident. The hood is based on a Sundström silicone half mask, which is mounted in a hood made of flame-resistant material. The hood can be put on quickly and simply without prior adjustment. The hood is available in two sizes and fits most adults and teenagers. The hood is equipped with Chemical Cartridge SR 331-2, ABEK1-CO and particulate filter SR 510 P3 R, and provides short-time protection against carbon monoxide and other toxic gases and particles that may be ...
3M™ Particulate Filter 5P71/07194(AAD), P95 Respiratory Protection, 10/Box NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridges 6000 Series, and 3M™ Filter Retainer 501. When properly fitted, use with appropriate cartridges for various applications including spray painting, lacquering, petrochemical and chemical manufacturing, pesticide spraying and agriculture for concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with full ...
3M™ Particulate Filter 2091/07000(AAD), P100 Respiratory Protection, 2 Filters/PK NIOSH approved for environments containing certain oil and non-oil based particles. Use with 3M™ Respirators 5000 Series or 3M™ Cartridge 6000 Series with 3M™ Adapter 502, or 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet filter holders. When properly fitted, use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the ...