Supplied Air Systems
Availability
Brand
PSI
Type
Length
Material
Height
Color
Price
Air Systems International 50 CFM Breather Box®, 4 Outlets, Hansen Fitting , BB50-CO
Material
Plastic, Metal
Couplers
Hansen
Color
Orange
People Served
4
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
1
PSI
2-12 PSI Working, 15 PSI Max psi
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
3
PSI
2-12 PSI Working, 15 PSI Max psi
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
3
PSI
2-12 PSI Working, 15 PSI Max psi
Allegro 9249-01 Supplied Air Shield & Black Welding Helmet, Deluxe, 1 Worker, 50' Hose & #10 Lens
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
1
PSI
2-12 PSI Working, 15 PSI Max psi
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
1
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
1
PSI
2-12 PSI Working, 15 PSI Max psi
Material
70 Quart Igloo Cooler
Couplers
OBAC
PSI
0 - 15 psi
Material
Silicone, Polycarbonate
Couplers
OBAC
Color
Black
People Served
1
Air Systems Breather Boxes® Remote Audible & Visual Strobe Alarm, 50" Cable Included, 50-ALMST
Material
PVC, Plastic
Color
Silver
Allegro 9230-02 Tyvek™ Supplied Air Hood Low Pressure System, 2 Workers, 100' Hose
Material
Tyvek#&8482;, Co-Polyester, Steel, PVC
Couplers
OBAC
People Served
2
PSI
2-12 PSI Working, 15 PSI Max psi
Material
Nylon, Plastic, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
1
Air Systems International 20 PPM CO/Air Calibration Gas for CO Monitors, 17 L, BBG-20
Material
Aluminum
Color
Tan
PSI
240 psi
Air Systems International Zero Air Calibration Gas for CO Monitors, 17 L , BBG-00
Material
Aluminum
Color
Tan
PSI
240 psi
Allegro 9248-01 Deluxe Supplied Air Shield/Helmet System, 1 Worker, 50' Hose & ADF
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Blue
People Served
1
Couplers
Hansen
People Served
6
PSI
150 psi
Allegro 9248-02 Deluxe Supplied Air Shield/Helmet System, 2 Workers, 50' Hose & ADF
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Blue
People Served
2
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
1
Allegro 9904-WB Deluxe Supplied Air Shield & Welding Helmet, No Flow Valve, #10 Lens
Material
ABS, Anti-Fog Polycarbonate
Color
Black
People Served
1
Material
Rugged Pelican Case
Couplers
Hansen
Color
Gray
People Served
4
Material
Nylon, Plastic, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
2
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
2
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Multi-Colored
People Served
1
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
Color
Black
People Served
1
Material
Aluminum
Couplers
Hansen
Color
Silver
PSI
50-115 psi
Material
Tyvek, Co-Polyester, Steel, PVC
Couplers
OBAC
Color
Multi-Colored
People Served
1
Material
Powder Coated Steel
Couplers
OBAC
Color
Blue
People Served
1-2 Respirator Users Or 1 Hood User
Material
Powder Coated Steel
Couplers
OBAC
Color
Blue
People Served
Up To 3 Respirator Users Or 2 Hood Users
Material
PVC, Metal
Couplers
CGA-347 Stem and Nut
Color
Black
PSI
5000 psi
Air Systems 2-Cylinder MULTI-PAK™ Small Cylinder Rescue Cart, 4500 PSI, Hansen, MP-4R
Material
Steel
Couplers
Hansen
Color
Black
People Served
4
Air Systems Replacement Particulate 1st Stage "A" Filter Element, BB15-30 Series, BB30-A
Material
Woven Material
Color
White
Air Systems Replacement Charcoal 3rd Stage "D" Filter Element, BB100-150 Series, BB100-D
Material
Aluminum
Color
Silver
2-Cylinder MULTI-PAK™ LG Cylinder Air Cart, 4 Outlets, 5000 PSI, Alarm Whistle, MP-2300ENB
Material
Steel
Couplers
Schrader
Color
Black
People Served
4
Air Systems International Complete Go/No Go Air Quality Test Kit, 5000 PSI, LP/HPA445K
Material
Plastic
Color
Orange
PSI
5000 psi
Couplers
Hansen
People Served
5
PSI
150 psi
Material
Silicone, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
2
PSI
2-12 PSI Working, 15 PSI Max psi
Material
Tyvek, Co-Polyester, Steel, PVC
Couplers
OBAC
Color
Multi-Colored
People Served
2
Material
Nylon
Color
Black
Allegro 9249-02 Supplied Air Shield & Black Welding Helmet, Deluxe, 2 Workers, 50' Hose & #10 Lens
Material
ABS, Polycarbonate, Steel, PVC
Couplers
OBAC
People Served
2
PSI
2-12 PSI Working, 15 PSI Max psi
Couplers
Hansen
People Served
2
PSI
150 psi
Air Systems 4-Outlet Remote Point-of-Attachment Box, Independent Regulator, Hansen Fitting, POA-4R
Material
Plastic
Couplers
Hansen
Color
Orange
People Served
4