Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,985 Items)
Sub Category
Audio Visual Bulbs (217)
Remove
Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours
Remove

      Items
Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours


Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours
Email This Page Printer Friendly Version
Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB261449
Minimum Quantity: 13 ($292.50)
Price: $22.50

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours StickyFingers Bulb Changer        
 
select
   

Ushio 1000169 DCX, INC120V-750W, 750 Watts, 25 Hours

StickyFingers Bulb Changer

   
Total for 2 items is $112.50

Product Information
Product Q&A
Write A Review

DCX, INC120V-750W, 750 watt, 120volt, 25 hour rated bulb with E26 base.
Product Specifications
COLOR FINISH OPAQ
AVG. LIFE HOURS 25
BALLAST TYPE --
BASE E26 (Standard Base)
BRAND Ushio
CRI --
KELVIN --
LAMP NUMBER DCX, INC120V-750W
LUMENS --
MANUFACTURERS PART NUMBER 1000169
MAXIMUM OVERALL LENGTH (IN.) --
PACKAGE QUANTITY 25
SHAPE --
TYPE Projector
VOLTAGE 120
WATTAGE 750
ENVELOPE DIAMETER (MM) 38
ENVELOPE DIAMETER (IN) --
ANSI BASE E26 (Standard Base)
LAMP CODE DCX, INC120V-750W
MAXIMUM OVERALL LENGTH (MM) 139.7
OZONE FREE --
BEAM ANGLE --
BURN POSITION BD
CANDLE --
FILL INC
FILAMENT C-13D
COVER NO


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

Ushio 1000070 BRK, INC4V-.75A, T5, 3 Watts, 50 Hours

From $3.86
More Info
Add to Cart
Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

Ushio 1000893 JCD120V-150WB, G4, 150 Watts, 100 Hours

From $11.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)