Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Compact, Double Tube 4-Pin, Initial Lumens 1200, 18w, 4100k, Fluorescent Bulb - Pkg Qty 50
See all 34 items in product family

Howard Lighting Compact, Double Tube 4-Pin, Initial Lumens 1200, 18w, 4100k, Fluorescent Bulb - Pkg Qty 50

Item #: WBB818028

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.50 Save up to 58%
$2.29 each

Sold in packages of 50

Price: $114.50
Product Information
Product Q&A
Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1200, 18W, 4100K, Fluorescent, Case 50

Features
  • Compact Fluorescent Lamp - Plug-in
  • 18 WattDouble Tube (4-Pin)
  • Base - G24q-2
  • MOL (Maximum Overall Length) - 149

Product Specifications

    • BASEG24Q-2
    • BRANDHoward Lighting
    • CONSTRUCTIONFluorescent
    • COLOR RENDER INDEX85
    • LUMENS1200
    • MANUFACTURERS PART NUMBERCF18DE/841
    • PACKAGE QUANTITY50
    • SHAPE--
    • TYPEDouble Tube 4-pin
    • WATTAGE18
    • DESIGN LUMENS1080
    • LUMENS INITIAL1200
    • AVERAGE RATED LIFE HOURS10000
    • AVG. LIFE (HOURS)10000
    • LAMP WATTAGE18
    • DESCRIPTIONCompact Fluorescent
    • COLOR TEMPERATURE4100
    • CASE QUANTITY50
    • LAMP CODECF18DE/841
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.