Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,989 Items)
Sub Category
Fluorescent Linear (1,097)
Remove
Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent
Remove

      Items
Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent


Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent
Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB817896
List Price $6.49    Save 57%
Price: $2.76 ea.
(Sold in pkg of 50, $138.00)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 1800, 26W, 2700K, Fluorescent, Case 50

Features
  • Compact Fluorescent Lamp - Plug-in
  • 26 Watt
  • Double Tube (4-Pin)
  • For Electronic Ballast
  • Base - G24q-2
  • MOL (Maximum Overall Length) - 167
Product Specifications
BASE G24q-3
BRAND Howard Lighting
CONSTRUCTION Fluorescent
CRI 85
KELVIN 2700
LAMP NUMBER CF26DE/827
MANUFACTURERS PART NUMBER CF26DE/827
PACKAGE QUANTITY 50
SHAPE T4D
TYPE Double Tube 4-pin
WATTAGE 26
COLOR TEMPERATURE 2700 °K
BASE TYPE 4-pin G24q-3
DESCRIPTION Compact Fluorescent
CASE QUANTITY 50
AVERAGE RATED LIFE HOURS 10000
LUMENS INITIAL 1800
LUMENS MEAN 1080
LAMP WATTAGE 26


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

Crescent RN232UNIV General Purpose Fluorescent 2-32W T8 Industrial

From $54.95
More Info
Add to Cart
TCPI EL4SA632UNIH10CSPF High Bay Light Fixture  6 Lamps T8 With Miro 4 Reflector 120-227 Volts

TCPI EL4SA632UNIH10CSPF High Bay Light Fixture 6 Lamps T8 With Miro 4 Reflector 120-227 Volts

From $104.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)