Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Howard Lighting Compact, Double Tube 4-Pin, Initial Lumens 900, 13w, 4100k, Fluorescent Bulb - Pkg Qty 50

Howard Lighting Compact, Double Tube 4-Pin, Initial Lumens 900, 13w, 4100k, Fluorescent Bulb - Pkg Qty 50

Item #: WBB818110

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.29 each

Sold in packages of 50

Price: $ 114.50
Product Information
Product Q&A
Howard Lighting Compact, Double Tube 4-pin, Initial Lumens 900, 13W, 4100K, Fluorescent, Case 50

Features
  • Compact Fluorescent Lamp - Plug-in
  • 13 Watt Double Tube (4-Pin)
  • For Electronic Ballast
  • Base - G24q-1
  • MOL (Maximum Overall Length) - 134

Product Specifications

    • BASEG24Q-1
    • BRANDHoward Lighting
    • CONSTRUCTIONFluorescent
    • COLOR RENDER INDEX85
    • LUMENS900
    • MANUFACTURERS PART NUMBERCF13DE/841
    • PACKAGE QUANTITY50
    • SHAPET-4D
    • TYPEDouble Tube 4-pin
    • WATTAGE13
    • LUMENS INITIAL900
    • DESIGN LUMENS810
    • DESCRIPTIONCompact Fluorescent
    • COLOR TEMPERATURE4100
    • AVERAGE RATED LIFE HOURS10000
    • LAMP WATTAGE13
    • LAMP CODECF13DE/841
    • AVG. LIFE (HOURS)10000
    • CASE QUANTITY50