Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bulbs


(4,991 Items)
Sub Category
Halogen Bulbs (716)
Remove
Ushio 1000359 ESL, JCV120V-150WGSN2, T4, 150 Watts, 1000 Hours
Remove

      Items
Ushio 1000359 ESL, JCV120V-150WGSN2, T4, 150 Watts, 1000 Hours Ushio 1000359 ESL, JCV120V-150WGSN2, T4, 150 Watts, 1000 Hours


Ushio 1000359 ESL, JCV120V-150WGSN2, T4, 150 Watts, 1000 Hours
Ushio 1000359 ESL, JCV120V-150WGSN2, T4, 150 Watts, 1000 Hours
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB262481
Price: $10.25 ea.
(Sold in pkg of 10, $102.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

ESL, JCV120V-150WGSN2, T4, 150 watt, 120volt, 1000 hour rated bulb with E11 base.
Product Specifications
COLOR FINISH CLEAR
AVG. LIFE HOURS 1000
BALLAST TYPE --
BASE E-11 (Mini-Candelabra)
BRAND Ushio
CRI --
KELVIN 2900
LAMP NUMBER ESL, JCV120V-150WGSN2
LUMENS 2800
MANUFACTURERS PART NUMBER 1000359
MAXIMUM OVERALL LENGTH (IN.) 2.8
PACKAGE QUANTITY 10
SHAPE T4
TYPE Halogen
VOLTAGE 120
WATTAGE 150
ENVELOPE DIAMETER (IN) 0.51
ENVELOPE DIAMETER (MM) 13
MAXIMUM OVERALL LENGTH (MM) 71
OZONE FREE YES
FILAMENT CC-2V
COVER NO
CANDLE --
BURN POSITION ANY
BEAM ANGLE --
ANSI BASE E-11 (Mini-Candelabra)
LAMP CODE ESL, JCV120V-150WGSN2
FILL HAL


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

Ushio 1003533 35PAR36/FL30/12V, PAR36, 35 Watts, 4000 Hours

From $4.47
More Info
Add to Cart
Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

Satco S3120 20T3/CL 20W Halogen w/ Bi-Pin Base

From $0.98
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)